Shop All LED Light Bulbs
Signify
LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 40 deg.
Mfr # 12PAR30S/EXPERTCOLOR/F40/927/DIM/120V
Zoro # G5408221
original price:
$19.89
28% off
new price: $14.29
/ea
Sold in multiples of 6 for $85.74
$85.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Shape PAR30
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 12PAR30S/EXPERTCOLOR/F40/927/DIM/120V
- Zoro # G5408221
- UPC # 046677470913
- Country of Origin China
- Category LED Light Bulbs
Details
Promotion Restriction | Not eligible for promotion |
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | PAR30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Angle |
Type | Spot |
Voltage | 120v |
Watts | 12 W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 40,000 hr. |
Item | Compact LED Bulb |
Color Rendering Index | 95 |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 40 Degrees |
Color Temperature | 2700K |
Lighting Certification | ENERGY STAR |
Series | Expert Color |
Fan Cooling | Passive Cooling |
Dimming Method | Continuous Dimming |
Description
LED,12 W,PAR30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- NEBO Rechargeable 18,000 Lumen Flashlight & Power Bank (NEB-FLT-1015)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL850/6/ALTO)
- ILB GOLD Fluorescent Bulb, Replacement For Light Bulb / Lamp, Tcp-1R4019-51K (TCP-1R4019-51K)
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- SIGNIFY Hue Plug In 8 W LED Pathway Light (1745730V7)
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- FEIT ELECTRIC LED DIM G9 G9 35W WW (BP35G9/830/LED)
- Signify LED Light Bulbs