Shop All LED Light Bulbs
Signify
LED Lamp, PAR30S, 12W, 90 CRI, 3000K, 40 deg.
Mfr # 471086
Zoro # G5408212
original price:
$21.05
8% off
new price: $19.19
/ea
Sold in multiples of 6 for $115.14
$115.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 471086
- Zoro # G5408212
- UPC # 046677471088
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | PAR30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Angle |
Type | Spot |
Voltage | 120v |
Watts | 12 W |
Light Technology | LED |
Light Appearance | 3000K, White |
Item | Compact LED Bulb |
Average Bulb Life | 25,000 hr. |
Color Rendering Index | 90 |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 40 Degrees |
Color Temperature | 3000K |
Dimming Method | Continuous Dimming |
Series | Expert Color |
Fan Cooling | Passive Cooling |
Lighting Certification | ENERGY STAR |
Description
LED,12 W,PAR30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS SUCTION WINDOW CLIP 25PK (1560-99-1630)
- WESTINGHOUSE Bulb 25T8Dc (03717)
- LUMAPRO LUMAPRO 3W, S6 Incandescent Light Bulb (3S6/5/130V)
- ILB GOLD Replacement For Esi, Es-2/1-Cfq-26-Unv-C (ES-2/1-CFQ-26-UNV-C)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-840/MF21/P/DIM 25/1)
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F35/DIM 12V 10/1FB)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- ILC Replacement for Sylvania Fo32/741/eco/cvp LED Replacement replacement light bulb lamp (FO32/741/ECO/CVP LED REPLACEMENT SYLVANIA)
- Signify LED Light Bulbs