Shop All LED Light Bulbs
Signify
LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 40 deg.
Mfr # 12PAR30L/EXPERTCOLOR/F40/940/DIM/120V
Zoro # G5408300
product price: $22.35
/ea
Sold in multiples of 6 for $134.10
$134.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 12PAR30L/EXPERTCOLOR/F40/940/DIM/120V
- Zoro # G5408300
- UPC # 046677470982
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | PAR30L |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Angle |
Type | Spot |
Voltage | 120v |
Watts | 12 W |
Light Technology | LED |
Light Appearance | 4000K, Cool White |
Item | Compact LED Bulb |
Average Bulb Life | 40,000 hr. |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 40 Degrees |
Color Rendering Index | 95 |
Color Temperature | 4000K |
Series | Expert Color |
Dimming Method | Continuous Dimming |
Lighting Certification | ENERGY STAR |
Fan Cooling | Passive Cooling |
Description
LED,12 W,PAR30L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- SATCO 12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White (S11566)
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/940/DIM/120V)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/840/ND EX39 BB 6/2)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-840/MF44/G/FA8 10/1)
- SIGNIFY LED, 25 W, T5, Miniature Bi-Pin (G5) (929003122404)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E12/WGX1FB)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, Mogul Screw (EX39) (LED-8089M345D-G4)
- Signify LED Light Bulbs