Shop All LED Light Bulbs
Signify
LED Lamp, PAR30L, 12W, 95 CRI, 2700K, 40 deg.
Mfr # 12PAR30L/EXPERTCOLOR/F40/927/DIM/120V
Zoro # G5408197
original price:
$20.15
8% off
new price: $18.39
/ea
Sold in multiples of 6 for $110.34
$110.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Shape PAR30L
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 12PAR30L/EXPERTCOLOR/F40/927/DIM/120V
- Zoro # G5408197
- UPC # 046677470968
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | PAR30L |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Angle |
Type | Spot |
Voltage | 120v |
Watts | 12 W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 40,000 hr. |
Item | Compact LED Bulb |
Bulb Beam Angle | 40 Degrees |
Wattage Equivalency | 3800W HAL |
Color Rendering Index | 95 |
Color Temperature | 2700K |
Fan Cooling | Passive Cooling |
Series | Expert Color |
Dimming Method | Continuous Dimming |
Lighting Certification | ENERGY STAR |
Description
LED,12 W,PAR30L
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Ftd-c replacement light bulb lamp, 2PK (FTD-C NORMAN LAMPS)
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- SUNSHINE LIGHTING Sunlite PL9/R 9 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Red (60300-SU)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (14T8/COR/48-840/IF21/G/DIM 10/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Mogul Screw (EX39) (36CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 5 W, BA11, Candelabra Screw (E12) (5BA11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- Signify LED Light Bulbs