Shop All LED Light Bulbs
Signify
LED Lamp, BR30 Bulb Shape, 7.2W, Dimmable
Mfr # 7.2BR30/PER/922-27/P/E26/WG 6/1FB T20
Zoro # G7958074
original price:
$7.39
5% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Glass
- Bulb Shape BR30
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 7.2BR30/PER/922-27/P/E26/WG 6/1FB T20
- Zoro # G7958074
- UPC # 046677457044
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 5 1/6 in |
Bulb Dia. | 3 3/4 in |
Description
LED,7.2 W,BR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- ILC Replacement for Steril-aire 100000177 Ballast replacement light bulb lamp (100000177 BALLAST STERIL-AIRE)
- ELCO LIGHTING 8 Square Trim with Prismatic Glass Lens" (EL10W)
- STONCO Wallpack Dualselect Wattage 28-40-60W (WP60-SCT-G2-10-BZ)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY LED A19 E26 75W SW, 4PK (542944)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 2700K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/927/DIM/120V)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/930/P/E26/DIM 6/1FB T20)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- Signify LED Light Bulbs