Shop All LED Light Bulbs
Signify
LED Lamp, A19 Bulb Shape, 8.8W, Dimmable
Mfr # 8.8A19/PER/950/P/E26/DIM 6/1FB T20
Zoro # G7957968
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 8.8A19/PER/950/P/E26/DIM 6/1FB T20
- Zoro # G7957968
- UPC # 046677455880
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 4 1/3 in |
Bulb Dia. | 2 1/2 in |
Description
LED,8.8 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- ILC Replacement for Osram Sylvania FPL 36ex-d replacement light bulb lamp (FPL 36EX-D OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64455 replacement light bulb lamp (64455 OSRAM SYLVANIA)
- MILWAUKEE TOOL M12 Underbody Light (Tool Only) (2126-20)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/UF18/G 10/1)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (14T8/COR/48-835/IF20/G/DIM 10/1)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-840/MF54/G/R17d 10/1)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- GLOBAL EQUIPMENT LED Dock Light Head, 40W, 4900 Lumens, On/Off Switch, 9' Cord w/ Plug (288151)
- Signify LED Light Bulbs