Shop All LED Light Bulbs
Signify
LED Lamp, A19 Bulb Shape, 8.8W, Dimmable
Mfr # 8.8A19/PER/927-22/P/E26/WG 6/1FB T20
Zoro # G7958013
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8.8A19/PER/927-22/P/E26/WG 6/1FB T20
- Zoro # G7958013
- UPC # 046677455828
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 1/2 in |
Overall Length | 4 1/3 in |
Description
LED,8.8 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs 40a/rs replacement light bulb lamp 2 Pack (40A/RS DONSBULBS)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- NORMAN LAMPS 60 Watt Shatterproof Light Bulb (1220)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-850/MF44/G/FA8 10/1)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-850/MF21/P/DIM 25/1)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 3000K Soft White Dimmable E26 Base 6-Pack (LR31861-6PK)
- Signify LED Light Bulbs