Shop All LED Light Bulbs
Signify
LED Lamp, A19 Bulb Shape, 8.0W, PK2
Mfr # 929002311304
Zoro # G7958083
original price:
$4.59
8% off
new price: $4.19
/pk 2, $2.10/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 929002311304
- Zoro # G7958083
- UPC # 046677458096
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 2-3/8" |
Max Overall Bulb Length | 4-3/16" |
Overall Length | 4 1/3 in |
Bulb Dia. | 2 3/8 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- STANLEY Surge Pro 6-Outlet Surge-Suppression Night-Light (33208)
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- LITEZALL 280 Lumen Tactical Flashlight (LA-280FL-6/24)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-835/IF15/P/DIM 10/1)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 4000k, 4PinGX24Q (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- SIGNIFY LED, 6.5 W, ST19, Medium Screw (E26) (6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDW24V)
- Signify LED Light Bulbs