Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, A19, 3000K (Discontinued)
Mfr # 479865
Zoro # G0702497
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape A19
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 479865
- Zoro # G0702497
- UPC # 046677459055
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Description
LED Lamp, Bulb Shape A19, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26), 9 Watts, Bulb Color Temp. 3000K, LED, Light Color Warm, Average Bulb Life 25,000 hr., Color Rendering Index 80, Voltage 120, Indoor Only, Lumens 800, Bulb Power Source Plug and Play, Bulb Designation A19, Energy Star Compliant Yes, Standards UL Listed
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.