Shop All LED Light Bulbs
Signify
LED Lamp, A15 Bulb Shape, 5.5W, Dimmable
Mfr # 5.5A15/PER/927-922/CL/G/E26/WGX1FB
Zoro # G9663703
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Glass
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 5.5A15/PER/927-922/CL/G/E26/WGX1FB
- Zoro # G9663703
- UPC # 046677462529
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 3-41/64" |
Light Bulb Dia. | 1-7/8" |
Overall Length | 3 5/6 in |
Bulb Dia. | 1 7/8 in |
Description
LED,5.5 W,A15,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- ILC Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp (70PAR38/H/NSP/ECO SATCO)
- RADIONIC HI-TECH Connector Cord, 24inL, Radionic ZX and LY (XNCC24W)
- ILB GOLD Izt-2S26-M5-Ld Ballast Compact Fluorescent (IZT-2S26-M5-LD)
- SIGNIFY LED, 5.5 W, F15, Medium Screw (E26) (5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26V-3CCT/MF10/P/20/1)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK (861737)
- Signify LED Light Bulbs