Shop All LED Light Bulbs
Signify
LED Lamp, 8.0W, 1000 lm, Frosted Finish
Mfr # 8T5HE/22-830/IF10/G/DIM 10/1
Zoro # G5098550
original price:
$9.68
14% off
new price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8T5HE/22-830/IF10/G/DIM 10/1
- Zoro # G5098550
- UPC # 046677476410
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 24" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 24" |
Nominal Length | 2 ft |
Overall Length | 23 5/8 in |
Bulb Dia. | 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 14 W, Lumens 1,000 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 8 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 40 to 60V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 23 5/8 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING T5 1.6W LED Light Bulb, Wedge Base, 100 Lumens, Soft White, PK 4 (T5-1670-4)
- HALO Trim Albalite Shr Halo W (70PS)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861940)
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-850/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-840/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- Signify LED Light Bulbs