Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, 42W, 5000 lm, Frosted Finish (Discontinued)
Mfr # 479303
Zoro # G5250082
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 6500K
- Bulb Housing Polycarbonate
- Bulb Shape A40
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 479303
- Zoro # G5250082
- UPC # 046677479305
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5" |
Max Overall Bulb Length | 12-1/4" |
Max. Overall Bulb Length | 12-1/4" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 5 in |
Overall Length | 12 1/3 in |
Description
LED,42 W,A40,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.