Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, 24W, 3000 lm, Frosted Finish (Discontinued)
Mfr # 479295
Zoro # G5160388
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 6500K
- Bulb Housing Polycarbonate
- Bulb Shape A35
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 479295
- Zoro # G5160388
- UPC # 046677479299
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Max Overall Bulb Length | 9-9/16" |
Light Bulb Dia. | 4-3/8" |
Max. Overall Bulb Length | 9-9/16" |
Bulb Dia. | 4 3/8 in |
Overall Length | 9 2/3 in |
Description
LED,24 W,A35,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.