Shop All LED Light Bulbs
Signify
LED Lamp, 24 deg. Angle, 3000K Color Temp.
Mfr # 8MR16/LED/830/F25/DIM 12V 10/1FB
Zoro # G2144197
original price:
$27.15
19% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Housing Aluminum
- Bulb Shape MR16
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 8MR16/LED/830/F25/DIM 12V 10/1FB
- Zoro # G2144197
- UPC # 046677533175
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1-13/16" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 in |
Overall Length | 1 5/6 in |
Description
LED,8 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE LIGHT SLEEVE Lumenite Light Sleeve, T8 (LLS-T8-48)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F35/DIM 12V 10/1FB)
- SIGNIFY LED Tube, 4200 lm, 5000 Color Temp., 30W, T8 (30T8/PRO/96-850/IF42/G/FA8 10/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- Signify LED Light Bulbs