Shop All LED Light Bulbs
Signify
LED Lamp, 24 deg. Angle, 2700K Color Temp.
Mfr # 8MR16/LED/827/F25/DIM 12V 10/1FB
Zoro # G2144039
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 2700K
- Bulb Housing Aluminum
- Bulb Shape MR16
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8MR16/LED/827/F25/DIM 12V 10/1FB
- Zoro # G2144039
- UPC # 046677533519
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1-13/16" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 1 5/6 in |
Bulb Dia. | 2 in |
Description
LED,8 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- OMNIDRIVE X 24V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V200W-J)
- COAST CUTLERY SLAYER PRO Rechargeable Flashlight (30920)
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F35/DIM 12V 10/1FB)
- SIGNIFY LED Lamp, 24 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F25/DIM 12V 10/1FB)
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- SIGNIFY LED, 25 W, T5, Miniature Bi-Pin (G5) (929003122404)
- SIGNIFY PHILIPS LED MR16 BW 50W 3PK (567339)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- ILC Replacement for Feit Electric Bpt7n/su/led replacement light bulb lamp (BPT7N/SU/LED)
- Signify LED Light Bulbs