Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, 20000 lm, 150W, 5000K Color Temp. (Discontinued)
Mfr # 478198
Zoro # G6285787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape High/Low Bay
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 478198
- Zoro # G6285787
- UPC # 046677478193
- Country of Origin Unknown
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 9-19/32" |
Light Bulb Dia. | 8-1/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 9-19/32" |
Overall Length | 9 2/3 in |
Bulb Dia. | 8 1/4 in |
Description
LED,150 W,Mogul Screw (EX39)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.