Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED Lamp, 1500 lm, 18.0W, 2700K Color Temp. (Discontinued)
Mfr # 929002227604
Zoro # G5928443
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Glass
- Bulb Shape A21
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 929002227604
- Zoro # G5928443
- UPC # 046677479985
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 2-23/64" |
Max. Overall Bulb Length | 5-1/4" |
Overall Length | 5 1/3 in |
Bulb Dia. | 2 3/8 in |
Description
LED,16.6 W,A21,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.