Shop All LED Light Bulbs
Signify
LED Lamp, 14W, 2000 lm, 3500K
Mfr # 14T8/COR/48-835/IF20/G/DIM 10/1
Zoro # G0747962
original price:
$8.09
4% off
new price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 14T8/COR/48-835/IF20/G/DIM 10/1
- Zoro # G0747962
- UPC # 046677452759
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 48" |
Bulb Dia. | 1 1/8 in |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25 Watt Dimmable Clear Appliance, Amusement T6 Candelabra (E12) Incandescent Light Bulb, 4PK (861500)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- CURRENT GE 12PK 9W BR30 Bulb (93130392)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 6IN 30K 90CRI WL MW)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (14T8/COR/48-840/IF21/G/DIM 10/1)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3000K (13T8-6U/MAS/24-830/IF20/P/DIM 10/1)
- SIGNIFY 65w Br30 Sw Led Bulb, 6PK (362103)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- ILC Replacement For SATCO S23145 (S23145)
- Signify LED Light Bulbs