Shop All LED Light Bulbs
Signify
LED Lamp, 14W, 2000 lm, 3500K
Mfr # 13T8/MAS/48-835/IF20/P/DIM 10/1
Zoro # G0748120
original price:
$18.89
10% off
new price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 13T8/MAS/48-835/IF20/P/DIM 10/1
- Zoro # G0748120
- UPC # 046677472245
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 7 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Overall Length | 47 1/4 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- ENERGIZER ENERGIZER LED 21 Lumens Silver Inspection Flashlight (PLED23AEH)
- ILC Replacement for Damar 02011a replacement light bulb lamp 2 Pack (02011A DAMAR)
- SIGNIFY 65w Br30 Sw Led Bulb, 6PK (362103)
- SIGNIFY 24 watt 3000 Lumen A35 A-Line LED Bulb - Daylight (3000807)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (13T8/MAS/48-830/IF20/P/DIM 10/1)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 8 deg. (17PAR38/EXPERTCOLOR/S8/927/DIM/120V)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- Signify LED Light Bulbs