Shop All LED Light Bulbs
Signify
LED Lamp, 14W, 2000 lm, 3000K
Mfr # 14T8/COR/48-830/IF20/G/DIM 10/1
Zoro # G0747971
original price:
$7.85
23% off
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 14T8/COR/48-830/IF20/G/DIM 10/1
- Zoro # G0747971
- UPC # 046677452407
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 1/8 in |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NUVO LIGHTING S8916 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY5-6)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21420-4PK)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape (5PL-S/LED/13H/835/IF5/P/2P 20/1)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- Signify LED Light Bulbs