Shop All LED Light Bulbs
Signify
LED Lamp, 14.0W, 2000 lm, Frosted Finish
Mfr # 14T5HE/46-830/IF20/G/DIM 10/1
Zoro # G5098471
product price: $17.99
/ea
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 14T5HE/46-830/IF20/G/DIM 10/1
- Zoro # G5098471
- UPC # 046677476496
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 48" |
Nominal Length | 4 ft |
Bulb Dia. | 3/4 in |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 28 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 70 to 105V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- ILC Replacement for Altman 14-inch Scoop replacement light bulb lamp (14-INCH SCOOP ALTMAN)
- MARCO Galaxy 307 Hose-Mountable Blast Light with 10 Ft. Power Cord (1030731)
- ILC Replacement For LIGHT BULB LAMP NZ0514U 2PK (2PAK:WX-EUQ3-9)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-840/IF21/G/DIM 10/1)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (14T8/COR/48-835/IF20/G/DIM 10/1)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-850/IF21/G/DIM 10/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- Signify LED Light Bulbs