Shop All LED Light Bulbs
Signify
LED Lamp, 14.0W, 1700 lm, Frosted Finish
Mfr # 929002394504
Zoro # G4575553
Sold in multiples of 10 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 929002394504
- Zoro # G4575553
- UPC # 046677477325
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 48" |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 12.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cUL Listed, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- ILC Replacement for Halco M57/175cwa/5t/k (M57/175CWA/5T/K HALCO)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V - 2-Pack (S3777)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-865/MF18/G 25/1)
- SIGNIFY PHILIPS LED MR16 BW 50W 3PK (567339)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-840/MF44/G/FA8 10/1)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/927-22/P/E26/WG 6/1FB T20)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-830/MF22/G/4P 10/1)
- Signify LED Light Bulbs