Shop All LED Light Bulbs
Signify
LED Lamp, 11.0W, 1500 lm, Frosted Finish
Mfr # 11T5HE/34-840/IF15/G/DIM 10/1
Zoro # G5098523
product price: $9.75
/ea
Sold in multiples of 10 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 11T5HE/34-840/IF15/G/DIM 10/1
- Zoro # G5098523
- UPC # 046677476472
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 36" |
Max. Overall Bulb Length | 36" |
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 35 1/2 in |
Bulb Dia. | 3/4 in |
Nominal Length | 3 ft |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 21 W, Lumens 1,500 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 50 to 80V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 35 1/2 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Halco, Pl57T/E/41/Eco (PL57T/E/41/ECO)
- ILB GOLD Replacement For Pallas, 500W 240V Quartz Bulb (500W 240V QUARTZ BULB)
- ELCO LIGHTING 8 CFL Horizontal Reflector" (EL821W)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-830/IF14/G/DIM 10/1)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (13T8/MAS/48-840/IF21/P/DIM 10/1)
- SIGNIFY LED BA11 E26 SW 40W 3PK (566679)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/940/DIM/120V)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- Signify LED Light Bulbs