Shop All LED Light Bulbs
Signify
LED Lamp, 11.0W, 1400 lm, Frosted Finish
Mfr # 11T5HE/34-835/IF14/G/DIM 10/1
Zoro # G5098377
original price:
$18.25
10% off
new price: $16.39
/ea
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 11T5HE/34-835/IF14/G/DIM 10/1
- Zoro # G5098377
- UPC # 046677476465
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 36" |
Max. Overall Bulb Length | 36" |
Light Bulb Dia. | 5/8" |
Nominal Length | 3 ft |
Bulb Dia. | 3/4 in |
Overall Length | 35 1/2 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 21 W, Lumens 1,400 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 50 to 80V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 35 1/2 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Midnight La 60 Watt 1 Light Matte Black Pendant with Clear Glass Dual Shade (D222M-12P-MB)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- ILC Replacement for Osram Sylvania QTP 3x32t8/unv Isl-sc (QTP 3X32T8/UNV ISL-SC OSRAM SYLVANIA)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED30/G8S1)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-830/IF14/G/DIM 10/1)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-840/IF15/G/DIM 10/1)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- SATCO 4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21231)
- Signify LED Light Bulbs