Shop All LED Light Bulbs
Signify
LED Lamp, 10W, 1600 lm, 5000K
Mfr # 474007
Zoro # G0748148
original price:
$12.71
29% off
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 474007
- Zoro # G0748148
- UPC # 046677472221
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 7 yr |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Nominal Length | 4 ft |
Overall Length | 47 3/4 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Type C, Voltage 120 to 277V AC, 347V AC, Standards CE, DLC 4.0 Compliant, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-432-UV-IS-N-P (KTEB-432-UV-IS-N-P)
- HALO Open Trim With Socket Support, 300 (300P)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, T5, 24W, 3500 lm, 48 in Bulb Length (24T5HO/46-850/IF35/P/DIM 10/1)
- SIGNIFY LED BA11 E26 SW 40W 3PK (566679)
- SIGNIFY LED BULB A21 MED DAYLIGHT 2PK (573527)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- Signify LED Light Bulbs