Shop All LED Light Bulbs
Signify
LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC
Mfr # 8A19/LED/YELLOW/P/ND 120V 4/1FB
Zoro # G3839252
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8A19/LED/YELLOW/P/ND 120V 4/1FB
- Zoro # G3839252
- UPC # 046677463199
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 2-3/8" |
Max. Overall Bulb Length | 4-3/16" |
Overall Length | 4 1/6 in |
Bulb Dia. | 2 3/8 in |
Description
LED,8 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK (862852)
- STREAMLIGHT Black Stinger Ds Led Hl, Light Only, 75453 (STL75453)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- ILC Replacement for JI Case Jaili Yuyao Jaili M&E CO. replacement light bulb lamp (JAILI YUYAO JAILI M&E CO. JI CASE)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/IF18/G 25/1)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/850/CVG)
- Signify LED Light Bulbs