Shop All LED Light Bulbs
Signify
LED, 9.4 W, PAR30L, Medium Screw (E26)
Mfr # 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB
Zoro # G8204965
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable Yes
- Voltage 120V AC
- Watts 9.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB
- Zoro # G8204965
- UPC # 046677546977
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 2/3 in |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 3 7/8 in |
Description
LED,9.4 W,PAR30L,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- SENSOR BRITE UpDown Light As Seen on TV Wireless Motion Activated LED Light 1 pc (SBUD-CD6)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- ILB GOLD Replacement For Ge General Electric G.E: (F40CW/RS/WM REPLACED BY)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- SIGNIFY Hue B39 E12 (Candelabra) LED Smart Bulb White and Color Ambiance 40 W (556968)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-840/MF54/G/R17d 10/1)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/940/DIM/120V)
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- Signify LED Light Bulbs