Shop All LED Light Bulbs
Signify
LED, 8.9 W, T8, Medium Bi-Pin (G13)
Mfr # 8.9T8/MAS/48-850/IF16/P/DIM 10/1
Zoro # G302016201
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Plastic
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC, 347V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8.9T8/MAS/48-850/IF16/P/DIM 10/1
- Zoro # G302016201
- UPC # 046677565619
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 7 yr |
Bulb Dia. | 1 1/8 in |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 8.9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK (40984-SU)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-840/IF16/P/DIM 10/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-835/IF15/P/DIM 10/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- SIGNIFY LED, 5 W, BA11, Candelabra Screw (E12) (5BA11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- ILC Replacement for International Lighting F32t8/735 LED Replacement replacement light bulb lamp (F32T8/735 LED REPLACEMENT INTERNATIONAL LIGHTING)
- Signify LED Light Bulbs