Shop All LED Light Bulbs
Signify
LED, 8.5 W, PAR30, Medium Screw (E26)
Mfr # 8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB
Zoro # G702695334
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Spot
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB
- Zoro # G702695334
- UPC # 046677568047
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 3 3/4 in |
Overall Length | 3 1/2 in |
Description
LED,8.5 W,PAR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- LUMAPRO Dock Light, Incandescent, 60 In Arm (5AY52)
- KEYSTONE 4000K 11" Rectangular LED Kit, KT-RKIT-RP-11-4000-840-VDIM (KT-RKIT-RP-11-4000-840-VDIM)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- ILC Replacement for Halco F32t8/850/eco LED Replacement replacement light bulb lamp (F32T8/850/ECO LED REPLACEMENT HALCO)
- Signify LED Light Bulbs