Shop All LED Light Bulbs
Signify
LED, 8.5 W, PAR30, Medium Screw (E26)
Mfr # 8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB
Zoro # G803457336
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Flood
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB
- Zoro # G803457336
- UPC # 046677568016
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 3/4 in |
Overall Length | 3 1/2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
LED,8.5 W,PAR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy EJL Jcr24v-200w Gx5.3 replacement light bulb lamp (EJL JCR24V-200W GX5.3 GREEN ENERGY)
- ILC Replacement for Satco 39par30/hal/xen/nfl replacement light bulb lamp (39PAR30/HAL/XEN/NFL SATCO)
- TCP LED, 17W, DIM, 50KSP HO, PAR38, Spot (LED17HOP38D50KSP)
- ILC Replacement For SUBZERO 7006999 (7006999)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/PER/927-922/CL/G/E26/WGX 1FB T20)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- SIGNIFY 40w B11 E26 Led Bulb, 6PK (362087)
- ILB GOLD Replacement For Feit Electric Ledr56/827/Med/2/Rp 2PK (LEDR56/827/MED/2/RP)
- Signify LED Light Bulbs