Shop All LED Light Bulbs
Signify
LED, 8.5 W, PAR30, Medium Screw (E26)
Mfr # 8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB
Zoro # G602695304
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape PAR30
- Dimmable Yes
- Light Distribution Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB
- Zoro # G602695304
- UPC # 046677568009
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 3/4 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 1/2 in |
Description
LED,8.5 W,PAR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- ILC Replacement for Osram Sylvania Qtp4x32t8/unv Psx-tc (QTP4X32T8/UNV PSX-TC OSRAM SYLVANIA)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- SIGNIFY LED Lamp, T8, 11W, 3500K (8.5T8/MAS/36-835/IF13/P/DIM 10/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- ILC Replacement for Damar Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS DAMAR)
- Signify LED Light Bulbs