Shop All LED Light Bulbs
Signify
LED, 8.5 W, A19, Medium Screw (E26)
Mfr # 8.5A19/LED/930/FR/P/ND 4/1FB
Zoro # G503457315
original price:
$1.99
5% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8.5A19/LED/930/FR/P/ND 4/1FB
- Zoro # G503457315
- UPC # 046677565121
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/2 in |
Description
LED Lamp Replacement,A Shape
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 41459 replacement light bulb lamp (41459 GE GENERAL ELECTRIC G.E)
- ILC Replacement for American Ultraviolet Pek-36-120 replacement light bulb lamp (PEK-36-120 AMERICAN ULTRAVIOLET)
- ALSET LED Direct Wire 2' Tube 4K (50702)
- ILC Replacement for Osram Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) OSRAM SYLVANIA)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- SIGNIFY LED, 16 W, AR111, 2-Pin (GX5.3) (16AR111/LED/930/F25/DIM/EC 12V 6/1FB)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 30K (L9A19D1530K)
- Signify LED Light Bulbs