Shop All LED Light Bulbs
Signify
LED, 8.5 W, A19, Medium Screw (E26)
Mfr # 8.5A19/LED/850/FR/P/ND 4/1FB
Zoro # G404223477
original price:
$1.85
30% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8.5A19/LED/850/FR/P/ND 4/1FB
- Zoro # G404223477
- UPC # 046677565138
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 4 1/6 in |
Description
LED Lamp Replacement, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 5000K, 800 lm, Wattage Equivalency 60W INC/13W-15W CFL, Watts 8.5 W, 120 V AC, Bulb Beam Angle 150 Degrees , Dimmable No, Bulb Designation A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 1/8 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- CURRENT GE2PK 40W KAndB Fluo Bulb (66655)
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- ILC Replacement for Lighttech Ltc9w/g23 replacement light bulb lamp (LTC9W/G23 LIGHTTECH)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY HID LED, 36 W, ED23-1/2, Mogul Screw (EX39) (36CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 12.2 W, A19, Medium Screw (E26) (12.2A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/830/ND EX39 BB 6/1)
- FEIT ELECTRIC Bulb Linear Led 4K T8/12 2Ft (T24/840/LEDG2)
- Signify LED Light Bulbs