Shop All LED Light Bulbs
Signify
LED, 8 W, Tube, 2-Pin (G24d)
Mfr # 8PL-C/T/COR/26H-3CCT/MF10/P/20/1
Zoro # G006115972
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (G24d)
- Bulb Housing Plastic
- Bulb Shape Tube
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8PL-C/T/COR/26H-3CCT/MF10/P/20/1
- Zoro # G006115972
- UPC # 046677577896
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 5/6 in |
Bulb Dia. | 5 7/8 in |
Description
LED,8 W,Tube,2-Pin (G24d)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL The COBFOB Tactical Keychain Light (LA-COBFOB-8/16)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1mAh (ELB 1P201N2)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4884)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- SIGNIFY LED Lamp, PL Vert, 11W, 2700k, 4-Pin GX24Q (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (14T8/COR/48-835/IF20/G/DIM 10/1)
- SIGNIFY LED, 3.3 W, B11, Candelabra Screw (E12) (3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY LED Lamp, T8, 11W, 3000K (8.5T8/MAS/36-830/IF13/P/DIM 10/1)
- SIGNIFY LED Lamp, 25 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F25/DIM 12V 10/1FB)
- ILC Replacement for Eiko 10306 replacement light bulb lamp (10306 EIKO)
- Signify LED Light Bulbs