Shop All LED Light Bulbs
Signify
LED, 8 W, A19, Medium Screw (E26)
Mfr # 8A19/PER/927-922/CL/G/E26/WGX 1FB T20
Zoro # G306115955
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape A19
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8A19/PER/927-922/CL/G/E26/WGX 1FB T20
- Zoro # G306115955
- UPC # 046677549497
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 1/3 in |
Bulb Dia. | 2 3/8 in |
Description
LED,8 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- TCP LED, 12W, DIM, 27KNFL Blk, PAR30, SN N Flood (LED12P30SD27KNFLB)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- SATCO 150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V (S3004)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- SIGNIFY LED, 3.5 W, G25, Medium Screw (E26), PK2 (3.5G25/PER/UD/FR/G/E26/WGD 4/2PF T20)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- Signify LED Light Bulbs