Shop All LED Light Bulbs
Signify
LED, 8 W, A19, Medium Screw (E26)
Mfr # 8A19/LED/RED/P/ND 120V 4/1FB
Zoro # G3584443
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 8A19/LED/RED/P/ND 120V 4/1FB
- Zoro # G3584443
- UPC # 046677463212
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 4-3/16" |
Light Bulb Dia. | 2-3/8" |
Overall Length | 4 1/6 in |
Bulb Dia. | 2 3/8 in |
Description
LED,8 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- GENESIS Ice Light Panel, PK 10 (70801)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/IF18/G 25/1)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- Signify LED Light Bulbs