Shop All LED Light Bulbs
Signify
LED, 7.2 W, BR30, Medium Screw (E26)
Mfr # 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
Zoro # G0143194
original price:
$6.61
16% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Plastic
- Bulb Shape BR30
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
- Zoro # G0143194
- UPC # 046677458102
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-3/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 3-3/4" |
Bulb Dia. | 3 3/4 in |
Overall Length | 5 1/6 in |
Description
LED,7.2 W,BR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- SATCO 14W T8 LED 4 ft. 50K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39916)
- COOPER LIGHTING Edge-Lit, 1F, Green, Wht, Battery (APXEL71G)
- SIGNIFY LED Lamp, BR30 Bulb Shape, 7.2W, Dimmable (7.2BR30/PER/922-27/P/E26/WG 6/1FB T20)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-830/IF10/P/DIM 10/1)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-W)
- Signify LED Light Bulbs