Shop All LED Light Bulbs
Signify
LED, 6.5 W, ST19, Medium Screw (E26)
Mfr # 6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20
Zoro # G810040118
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape ST19
- Dimmable Yes
- Voltage 120V AC
- Watts 6.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20
- Zoro # G810040118
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 1/3 in |
Bulb Dia. | 64 mm |
Description
LED,6.5 W,ST19,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Incandescent Lamp, 25 W, B10 Lamp, Candelabra Lamp Base, 145 Lumens, 2850 K Color Temp (13453)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 35deg., GU5.3 (6.5MR16/F35/2700-2200 DIM 12V)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-840/IF10/G/DIM 10/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 4000k, 4PinGX24Q (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- SIGNIFY LED Lamp, 24 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F25/DIM 12V 10/1FB)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/927-22/P/E26/WG 6/1FB T20)
- ILC Replacement For SATCO S29427 (S29427)
- Signify LED Light Bulbs