Shop All LED Light Bulbs
Signify
LED, 5.5 W, PAR20, Medium Screw (E26)
Mfr # 5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB
Zoro # G503457247
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Flood
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB
- Zoro # G503457247
- UPC # 046677568085
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 1/3 in |
Bulb Dia. | 2 1/2 in |
Description
LED,5.5 W,PAR20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- ELCO LIGHTING 6 0-10V LED Inserts" (EL69535DCW)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- SIGNIFY LED, 5.5 W, F15, Medium Screw (E26) (5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-840/IF21/G/DIM 10/1)
- FEIT ELECTRIC LED DIM ST19 DL 60W 2PK (ST1960/CL950CA2)
- Signify LED Light Bulbs