Shop All LED Light Bulbs
Signify
LED, 5.5 W, PAR20, Medium Screw (E26)
Mfr # 5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB
Zoro # G403457361
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Flood
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB
- Zoro # G403457361
- UPC # 046677568061
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 in |
Bulb Dia. | 2 1/2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
LED,5.5 W,PAR20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- ILC Replacement for Exitronix Xeb-7 (XEB-7 EXITRONIX)
- ILC Replacement for Philips TUV Pl-l 60W replacement light bulb lamp (TUV PL-L 60W PHILIPS)
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable WhiteColor Changing 200 Watt Equivalence (OM200/3CCT/LEDI)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- Signify LED Light Bulbs