Shop All LED Light Bulbs
Signify
LED, 5.5 W, B11, Candelabra Screw (E12)
Mfr # 5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20
Zoro # G306115962
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20
- Zoro # G306115962
- UPC # 046677549336
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/8 in |
Overall Length | 5 1/6 in |
Description
LED,5.5 W,B11,Candelabra Screw (E12)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: 3 Inch Long Straight Cam Part (OLY-DCNP-100-LC)
- ILC Replacement for Dacor 92348 replacement light bulb lamp (92348 DACOR)
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E12/WGX1FB)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- SIGNIFY LED B11 E12 AMB 25W 2PK (565804)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/930/P/E26/DIM 6/1FB T20)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 30K (L9A19D1530K)
- Signify LED Light Bulbs