Shop All LED Light Bulbs
Signify
LED, 5 W, R20, Medium Screw (E26)
Mfr # 5R20/PER/940/P/E26/DIM 6/1FB T20
Zoro # G906115959
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape R20
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 5R20/PER/940/P/E26/DIM 6/1FB T20
- Zoro # G906115959
- UPC # 046677548124
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 in |
Bulb Dia. | 2 1/2 in |
Description
LED,5 W,R20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 New Construction 2-Hour Fire Rated IC Housing" (EL56FICA)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/841)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-B)
- EATON LIGHTING Showerlight Wh Trm Gls Lns 6In (RE-6150WH)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- SIGNIFY LED, 5 W, BA11, Medium Screw (E26) (5BA11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-840/IF16/P/DIM 10/1)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/850/LS EX39 G2 BB 3/1)
- FEIT ELECTRIC MR16 GU10 LED Smart Bulb Color Changing 50 W (MR16GU10RGBWCAG)
- Signify LED Light Bulbs