Shop All LED Light Bulbs
Signify
LED, 5 W, R20, Medium Screw (E26)
Mfr # 5R20/PER/927/P/E26/DIM 6/1FB T20
Zoro # G006115958
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape R20
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 5R20/PER/927/P/E26/DIM 6/1FB T20
- Zoro # G006115958
- UPC # 046677553883
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 in |
Bulb Dia. | 2 1/2 in |
Description
LED,5 W,R20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- SIGNIFY LED, 5 W, BA11, Medium Screw (E26) (5BA11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- EURI LIGHTING LED Downlight 60W Dim ES (DLC4S-2040e)
- Signify LED Light Bulbs