Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED, 5 W, A19, Medium Screw (E26) (Discontinued)
Mfr # 5A19/LED/950/FR/P/ND 4/1FB
Zoro # G604223475
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 5A19/LED/950/FR/P/ND 4/1FB
- Zoro # G604223475
- UPC # 046677565107
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 4 1/6 in |
Bulb Dia. | 2 3/8 in |
Description
LED Lamp Replacement, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 5000K, 450 lm, Wattage Equivalency 40W INC/9 to 11W CFL, Watts 5 W, 120 V AC, Bulb Beam Angle 150 Degrees , Dimmable No, Bulb Designation A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 1/8 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.