Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED, 5 W, A19, Medium Screw (E26) (Discontinued)
Mfr # 5A19/LED/930/FR/P/ND 4/1FB
Zoro # G703457214
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 5A19/LED/930/FR/P/ND 4/1FB
- Zoro # G703457214
- UPC # 046677565091
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 3 1/3 in |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 3/8 in |
Description
LED Lamp Replacement,A Shape
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.