Shop All LED Light Bulbs
Signify
LED, 42 W, T8, Single Pin (Fa8)
Mfr # 42T8HO/COR/96-850/MF54/G/FA8 10/1
Zoro # G803458081
product price: $45.35
/ea
Sold in multiples of 10 for $453.50
$453.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
- Watts 42 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 42T8HO/COR/96-850/MF54/G/FA8 10/1
- Zoro # G803458081
- UPC # 046677575144
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Nominal Length | 8 ft |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 94 1/2 in |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 96 W, Lumens 5,400 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 42 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 94 1/2 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S6975 replacement light bulb lamp, 10PK (S6975 SATCO)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- DORCY DieHard 1000 lm Black/Blue LED Flashlight Power Bank (41-6358)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-50w MC replacement light bulb lamp (JD120/130V-50W MC LIGHT BULB / LAMP)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-850/MF54/G/R17d 10/1)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-840/MF54/G/R17d 10/1)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-840/MF54/G/FA8 10/1)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/930/P/E26/DIM 6/1FB T20)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-865/MF18/G 25/1)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602175)
- Signify LED Light Bulbs