Shop All LED Light Bulbs
Signify
LED, 3.8 W, G16-1/2, Medium Screw (E26)
Mfr # 3.8G16.5/PER/927-922/CL/G/E26/WGX 1FBT20
Zoro # G7593662
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape G16-1/2
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 3.8G16.5/PER/927-922/CL/G/E26/WGX 1FBT20
- Zoro # G7593662
- UPC # 046677549275
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Overall Length | 3 1/3 in |
Description
LED,3.8 W,G16-1/2,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- SIGNIFY PHILIPS LED BULB A19 SW 60W 4PK (575845)
- SIGNIFY LED, 16 W, AR111, 2-Pin (GX5.3) (16AR111/LED/930/F25/DIM/EC 12V 6/1FB)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-850/IF16/P/DIM 10/1)
- ILC Replacement for Eiko Led-24-psb-w (LED-24-PSB-W EIKO)
- Signify LED Light Bulbs