Shop All LED Light Bulbs
Signify
LED, 27 W, PAR38, Medium Screw (E26)
Mfr # 27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB
Zoro # G302695413
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB
- Zoro # G302695413
- UPC # 046677569730
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 3 1/3 in |
Bulb Dia. | 1 3/4 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
LED,27 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W G40 Incandescent - Clear - 4000 Hours - 1150L - Medium Base - 120V (S3013)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL2)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 5000K (LED50ED23.5/750)
- Signify LED Light Bulbs