Shop All LED Light Bulbs
Signify
LED, 27 W, PAR38, Medium Screw (E26)
Mfr # 27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB
Zoro # G702695389
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB
- Zoro # G702695389
- UPC # 046677569723
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/4 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 4 1/3 in |
Description
LED,27 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Frost - 2500 Hours - 180L - Medium Base - 130V - 2/Pack (S3950)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- HALO Trim Albalite Shr Halo W (70PS)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 4000K (13T8-6U/MAS/24-840/IF21/P/DIM 10/1)
- SIGNIFY LED, 3.3 W, B11, Medium Screw (E26) (3.3B11/PER/927-922/CL/G/E26/WGX1FB T20)
- SIGNIFY Philips Advance LED Bulb, Globe, G25 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Daylight Light (554063)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- Signify LED Light Bulbs