Shop All LED Light Bulbs
Signify
LED, 2 W, Capsule, 2-Pin (G4)
Mfr # 2T3/G4/830/ND 12V 6/1PF
Zoro # G508851101
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (G4)
- Bulb Housing Plastic
- Bulb Shape Capsule
- Dimmable No
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 2T3/G4/830/ND 12V 6/1PF
- Zoro # G508851101
- UPC # 046677567194
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 14.5 mm |
Overall Length | 1 1/2 in |
Description
LED,2 W,Capsule,2-Pin (G4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- EKENA MILLWORK 64 1/2"OD x 58"ID x 3 1/4"W x 1"P Traditional Ceiling Ring (1/4 of complete circle) (CR64TR)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- ILC Replacement for Bulbrite F16t4/30k replacement light bulb lamp (F16T4/30K BULBRITE)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/840/ND E26 BB 6/1)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/840/LS EX39 G2 BB 3/1)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21228)
- Signify LED Light Bulbs